Battery Back Up LED Exit Sign Self Diagnostic Red Letters
Battery Back Up LED Exit Sign Self Diagnostic Red Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DL Series
- Includes one LED lamp
- 13" W x 9" H x 1 7/8" Ext
- Spectron® Technology
- Letter Color: Red
- Battery powered
- UL listed for damp locations
- Single or double sided lettering
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-7/8 in
- Height:
- 9 in
- Length:
- 13 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Power Source:
- AC, Battery
- Volts:
- 120/277V
- Watts:
- 3.8 W