Battery Back Up LED Exit Sign Self Diagnostic Red Letters

Part #DSEDRWEI  |  Item #4428061  |  Manufacturer Part #SEDRWEI

Call for Pricing EACH

Letter Color:
Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sempra®
  • 11 3/4" W x 10" H x 1 5/8" Ext
  • Double sided lettering
  • Includes one LED lamp
  • Spectron®Technology: Yes
  • Battery powered
  • UL listed for damp locations
  • Letter Color: Red
  • Spectron®Technology: Yes
  • Spectron®Technology: Yes

Specifications

Battery Type: NiCad

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Depth: 1-5/8 in

Height: 9-1/8 in

Length: 11-3/4 in

Letter Color: Red

Lettering: Exit

Material: Die Cast Aluminum

Power Source: [AC, Battery]

Volts: 120/277V

Watts: 3.8