Dual-Lite LED Exit Sign

DLXUW

Letter Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13" W x 9" H x 1 7/8" Ext
  • AC powered
  • Green lettering
  • Includes one LED lamp
  • LX Series
  • Single or double sided lettering
  • UL listed for damp locations

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Depth
1-7/8 in
Height
9 in
Length
13 in
Letter Color
Green
Lettering
Exit
Material
Plastic
Material Type
Thermoplastic
Power Source
Electric
Volts
120/277V
Watts
2.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday