Dual-Lite LED Exit/Emergency Combo Light

DHCXUW

Letter Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 1/2" W x 11 3/4" H x 2 5/8" Ext
  • Battery powered
  • LT Series
  • Letter Color: Green
  • Single or double sided lettering
  • Two 5W halogen remote lamps
  • Universal mount

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Height
10 in
Length
13-11/64 in
Letter Color
Green
Lettering
Exit
Material
Plastic
Material Type
Thermoplastic
Power Source
Electric
Volts
120/277V
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday