LED Exit/Emergency Combo Light Remote Capacity Green Letters
LED Exit/Emergency Combo Light Remote Capacity Green Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 1/2" W x 11 3/4" H x 2 5/8" Ext
- Battery powered
- LT Series
- Universal mount
- Single or double sided lettering
- 12W Remote Capacity (includes lighting heads)
- Letter Color: Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 10 in
- Length:
- 13-11/64 in
- Letter Color:
- Green
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Power Source:
- Electric
- Volts:
- 120/277V
- Watts:
- 4.5 W