2 in. Socket Full Face ABS Flange
2 in. Socket Full Face ABS Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- Application:
- Industrial, Mining, HVAC
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flange Type:
- Full Face
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 158
- NSF Certified:
- No