3 in. Socket Full Face ABS Flange

You last purchased this on
 
Duarplus

3 in. Socket Full Face ABS Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duarplus

3 in. Socket Full Face ABS Flange

  • Fast #
  • Part #D322109
  • Item #1823486
  • Manufacturer Part #322109
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
Application:
Industrial, Mining, HVAC
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange
Flange Type:
Full Face
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
158
NSF Certified:
No