3 in. Spigot 230 psi Long Radius ABS 45 Degree Elbow
3 in. Spigot 230 psi Long Radius ABS 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Long Radius
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - High:
- 230
- UL Listed:
- No