4 in. Socket Plastic 90 Degree Elbow

You last purchased this on
 
Duarplus

4 in. Socket Plastic 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duarplus

4 in. Socket Plastic 90 Degree Elbow

  • Fast #
  • Part #D115110
  • Item #1823461
  • Manufacturer Part #115110
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
NSF Certified:
No