4 in. Socket Plastic Coupling

You last purchased this on
 
Duarplus

4 in. Socket Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duarplus

4 in. Socket Plastic Coupling

  • Fast #
  • Part #D100110
  • Item #1823531
  • Manufacturer Part #100110
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter - Outside:
5-7/20 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
90 psi
Width:
5-31/100 in