4 x 0.417 in. x 19-7/10 ft. ABS Pipe

You last purchased this on
 
Duarplus

4 x 0.417 in. x 19-7/10 ft. ABS Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duarplus

4 x 0.417 in. x 19-7/10 ft. ABS Pipe

  • Fast #
  • Part #D513110
  • Item #1823534
  • Manufacturer Part #513110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3965
Application:
Chemical Treatment, Chilled/Hot Water, Glycol Chilled Lines, HVAC, Industrial, Mud, Slurries, Supply & Drainage
Diameter - Outside:
4-1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
19-7/10 ft
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
158
NSF Certified:
No
PipeTubing Size:
4 in
Pressure - High:
230
Temperature Range:
Up to 73 Deg F
UL Listed:
No
Wall Thickness:
0.417 in