13 in. C-Fold Towel in White (Case of 10)
DublNature® 13 in. C-Fold Towel in White (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leaf-figure embossing
- Perfect for offices, luxury hotels, upscale restaurants, colleges and universities
- Exceptionally bright and attractive
- Chlorine-free
Specifications
- Collection:
- DublNature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 13 in
- Material:
- Paper
- Product Type:
- C-Fold Towel
- Width:
- 10-1/8 in