Dublsoft® 250-Count 9-1/2 in. Premium Multifold Hand Towel in White (Case of 12)

Part #W00048  |  Item #4440786  |  Manufacturer Part #48

Length:

9-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior softness
  • Leaf-figure embossing; extra absorbent
  • Maintain strength when wet
  • Ideal for luxury locations

Specifications

Collection: Dublsoft®

Color Finish: White

Length: 9-1/2 in

Type: Multi-fold

Width: 9-1/8 in