Duct Connection 10 ft. 26 ga Galvanized Spiral Pipe

GSPIP2610

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5-3/16 In. swivel spout
  • Grohe Silkmove ceramic cartridge
  • Non-corrugated
  • RealSteel Stainless Steel Construction

SPECIFICATIONS

Diameter
4 in
Duct Shape
Square
Gauge
26
Length
10 ft
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday