16 in. Galvanized Spiral Coupling

You last purchased this on
 
Duct Connection

16 in. Galvanized Spiral Coupling

This product requires certification to purchase.
You last purchased this on
 
Duct Connection

16 in. Galvanized Spiral Coupling

  • Fast #
  • Part #GSPIC16
  • Item #772257
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stitch welded seam
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
16 in
Gauge (metal):
22 ga
Height:
4 in
Material:
Steel
Vent Duct Shape:
Round