8 in. Galvanized Spiral Coupling
8 in. Galvanized Spiral Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stitch welded seam
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Height:
- 4 in
- Material:
- Steel
- Vent Duct Shape:
- Round