Duct Hunter™ 28 in. Duct Hunter with 300 ft. Cable

Part #J12516300  |  Item #4932761

Call for Pricing EACH

Width:

26-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-invasive, detectable rudder locates or maps underground conduit or pipe without digging - or minimal - or trenching
  • Attach standard field transmitter to Duct Hunter™ to locate to depths up to 10'
  • Copper wire inside fiberglass core is energized with an electromagnetic signal that is detectable above ground through the use of hand held signal receiver
  • Rod has 6" bend radius and is recommended for 2" -4" conduit with sweeping turns
  • Rod is marked every 5' to help locate where head is
  • Accessory kit included contains: Roller Guide, End Ferrule, Splice Ferrule, 2 Adhesive, 2 Emery Cloth, Heat Shrink Tubing, Canvas Pouch
  • Traceable rudder
  • Also available in 500', 600', 700' and 800' lengths or with a 1/4" rod for 1" pipe

Specifications

Cable Length ft : 300 ft

Collection: Duct Hunter™

Color Finish: [Red, Yellow]

Diameter: 5/16 in

Height: 34 in

Material: [Copper, Fiberglass]

Outside Diameter: 5/16 in

Type: Rodder

Weight: 50

Width: 26-1/2 in