20-1/4 in x 20-1/4 in x 14 in Duct Square-To-Round

SHMSQR20142014

Duct Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Square to round boot
  • Galvanized steel

SPECIFICATIONS

Diameter
14 in
Duct Shape
Square to Round
Duct Size
20-1/4 in x 20-1/4 in x 14 in
Type
SHMSQR2014201414
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday