DUCT-TO-DUCT CONN F/ 12 DUCTING

You last purchased this on
 

DUCT-TO-DUCT CONN F/ 12 DUCTING

This product requires certification to purchase.
Brand image
You last purchased this on
 

DUCT-TO-DUCT CONN F/ 12 DUCTING

  • Fast #
  • Part #A955001
  • Item #5094724
  • Manufacturer Part #9550-01
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ends have a raised lip to hold ducting in place
  • Constructed of galvanized steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Fitting Sizes:
12 in
Material:
Steel
Type:
A955001
Weight:
1 lb