DUCT-TO-DUCT CONN F/ DUCTING
DUCT-TO-DUCT CONN F/ DUCTING
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ends have a raised lip to hold ducting in place
- Constructed of galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Fitting Sizes:
- 16 in
- Material:
- Steel
- Type:
- A960001
- Weight:
- 1 lb