Ductile Iron C110 Full Body Back-Up Flange

IBUPSCL200FM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.47, ANSI B16.5
AWWA Specifications
AWWA C-207
Clean Bagged
No
Coating
Epoxy, Galvanized
Color Finish
Red
Ductile Iron Class
CL200
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Flange Type
Grade
Material
Ductile Iron
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday