Ductile Iron Flanged Diaphragm Valve

D2556TM9

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
150 psi
Media
Gas
Recommended Valve Application
Gas, Water
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Diaphragm Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday