1500 lb. Pipe Lift for Ductile Iron Pipe, HDPE Pipe, Highways and Municipalities

You last purchased this on
 
Kenco

1500 lb. Pipe Lift for Ductile Iron Pipe, HDPE Pipe, Highways and Municipalities

This product requires certification to purchase.
You last purchased this on
 
Kenco

1500 lb. Pipe Lift for Ductile Iron Pipe, HDPE Pipe, Highways and Municipalities

  • Fast #
  • Part #KPL150018
  • Item #4932793
  • Manufacturer Part #PL1500-18
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Specifically designed and constructed for durability and ease of use, these pipe lifters will dramatically reduce your labor cost and save you valuable production time
  • Double your production output versus the sling and chain methods with lifting clamps
  • Uses gravity and scissor action to lift a wide range of pipe sizes
  • Tongs are rubber lined to ensure a secure grip on the smooth surfaces
  • Double set of tongs grip the pipe securely, allowing it to be transported in a horizontal position even when the pipe is not centered
  • Pipe lifts are accepted by OSHA, CanOSHs, as well as virtually all other world wide standards
  • No hydraulics needed
  • Move precast concrete, plastic and metal pipes safely, easily and quickly
  • Fits: 4", 6", and 8" PVC, steel, DI or C900
  • OD range: 4.50" to 9.05"
  • Requires Certification

Documents


Specifications

Application:
Ductile Iron Pipe, HDPE Pipe, Highways, Municipalities, PVC Pipe, Pipelines, Public Works Departments, Reinforced Concrete Pipe, Steel Pipe
Capacity:
1500 lb
Diameter - Outside:
10 in
Fits Pipe Size:
4 in - 8 in
Height:
25-3/4 in
Length:
19-1/4 in
Lift Capacity:
1500 lb
Material:
Fabricated Steel
Tool Type:
Pipe Lift
Weight:
150 lb
Width:
30-1/2 in