1 gal Water Base Duct Sealant in Grey
EZ-seal™ 1 gal Water Base Duct Sealant in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on metal duct or flexible ductwork
- Bridging larger gaps
- Low, medium and high pressure applications
- Flexible
- Indoor or outdoor application
- Excellent adhesion
- Fiber reinforced
- Industrial grade
- UL 723 classified
- UL 181B-M listed
Documents
Specifications
- Application:
- Industrial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- EZ-seal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Material:
- Rubber, Synthetic Fiber
- Material Type:
- Latex
- NSF Certified:
- No
- Odor:
- Yes
- Product Type:
- Duct Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- Temperature Range:
- -25 to 220 Deg F
- UL Listed:
- UL 181B-M/UL 723