Ductmate 1 gal. Water Based Duct Sealant

DFIBERSEAL1

Size

1 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bridging larger gaps
  • Conforms to the requirements of NFPA 90A and 90B
  • Excellent adhesion
  • Excellent flexibility
  • Fiber reinforced
  • For use on metal duct or flexible ductwork
  • Indoor or outdoor application
  • Low, medium and high pressure applications
  • UL 181B-M listed
  • UL 723 Classified

SPECIFICATIONS

Size
1 gal
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday