1000 ft. x 2 in. 16 ga Right Angle Clamp

Part #DAI210GA161000  |  Item #2473367  |  Manufacturer Part #AI2.10GA161000

Call for Pricing per FOOT

Length:

1000 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7/32" holes in both legs at 3"
  • Standard length 20' - 1000' bundles (50 lengths)
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

Documents

Specifications

Color Finish: Metallic

Length: 1000 ft

Material: Galvanized Steel

Width: 2 in