1000 ft. x 2 x 2 in. 16 ga Iron Angle with Hole
1000 ft. x 2 x 2 in. 16 ga Iron Angle with Hole
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SMACNA E class rigidity (may be used for duct reinforcement)
- Available in 1.5" and 2"
- Cold formed galvanized angle
- Optional 7/32 pre-punched holes
- Available in 14, 16, and 18 gauge
- Meets ASHRAE, SMACNA, and UMC standards
Documents
Specifications
- Application:
- Bracing, Bracket, Hangers, Reinforcing, Stiffeners, Strapping
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Height:
- 2 in
- Length:
- 10 ft
- Material:
- Steel
- Product Type:
- Angle Iron
- Width:
- 2 in