Ductmate

12 x 12 in. Cammed Access Door

Part #DFDC12GA  |  Manufacturer Part #FDC12GA

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated
  • Double gasketed
  • Door includes (2) 24 gauge Galvanized Steel panels, mechanically locked together

Specifications

Length: 12 in

Material: Galvanized Steel

Width: 12 in