6 x 12 x 8 in. 90 Degree Boot Galvanized Steel 28 ga

You last purchased this on
 
Greenseam Industries

6 x 12 x 8 in. 90 Degree Boot Galvanized Steel 28 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenseam Industries

6 x 12 x 8 in. 90 Degree Boot Galvanized Steel 28 ga

  • Fast #
  • Part #G50EA0612G08L6F
  • Item #3148342
  • Manufacturer Part #50EA0612G08L6F
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
28 ga
Length:
6 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
12 in