16 ga TDC Corner Only

You last purchased this on
 
Ductmate

16 ga TDC Corner Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

16 ga TDC Corner Only

  • Fast #
  • Part #DCMCGASTPK
  • Item #4835636
  • Manufacturer Part #CMCGASTPK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Length:
4-3/50 in
Material:
Steel
UL Listed:
No
Width:
1-22/100 in