Ductmate

18 x 18 in. Hinged Access Door

Part #DFDH18GA  |  Manufacturer Part #FDH18GA

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated
  • Double gasketed
  • Door includes (2) 24 gauge Galvanized Steel panels, mechanically locked together

Specifications

Length: 18 in

Material: Galvanized Steel

Width: 18 in