20 ft. Duct Flange 22 ga Galvanized Steel

You last purchased this on
 
Ductmate

20 ft. Duct Flange 22 ga Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

20 ft. Duct Flange 22 ga Galvanized Steel

  • Fast #
  • Part #DWH10GA
  • Item #1293361
  • Manufacturer Part #WH10GA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple to install
  • No additional sealing required
  • Strong and virtually leak free
  • Consistent connections
  • Available in specialty metals
  • Requires Certification

Specifications

ASTM:
ASTM A653
Brand Model Compatibility:
WJC Corners
Coating:
Galvanized
Gauge (metal):
22 ga
Length:
20 ft
Material:
Steel