3-3/4 x 3-3/4 in. Galvanized Steel 16 ga Duct Connector

You last purchased this on
 
Ductmate

3-3/4 x 3-3/4 in. Galvanized Steel 16 ga Duct Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

3-3/4 x 3-3/4 in. Galvanized Steel 16 ga Duct Connector

  • Fast #
  • Part #DDBJRGA
  • Item #1206269
  • Manufacturer Part #DBJRGA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DM25
Coating:
Galvanized
Gauge (metal):
16 ga
Height:
1/4 in
Length:
3-3/4 in
Material:
Steel
Width:
3-3/4 in