0 items

Ductmate 2ml Plastic Film

DPG2M

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty grade for superior performance
  • High tack and low tack adhesive coating
  • Leaves no sticky residue on ductwork
  • Standard grade for light applications

SPECIFICATIONS

Color Finish
Clear
Material
Plastic
Size
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday