3/8 in. Steel Pipe Support Bracket

You last purchased this on
 
Ductmate

3/8 in. Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

3/8 in. Steel Pipe Support Bracket

  • Fast #
  • Part #DM4703GA
  • Item #771246
  • Manufacturer Part #DM4703GA
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No tools needed
  • The steel strap is hand bent into the bracket which is self loading
  • Ideal way to hang round duct work
  • Fits strapping 1 in width, gauges 18-22
  • Can be used with ductwork up to 50 in in diameter
  • Ceramic cartridge
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Metallic
Fits Pipe Size:
3/8 in
Material:
Steel
Product Type:
Duct Strap Bracket
Work Load Limit:
660 lb