3 in. x 100 ft. 24 ga Vinyl Duct Connector

Part #DPFC3VGA  |  Item #850311  |  Manufacturer Part #DPFC3VGA

Call for Pricing EACH

Gauge:

24
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For the connections between equipment and duct sections
  • Commercial grade applications
  • Isolates vibration and noise to the source
  • Extremely strong fabric
  • Airtight and waterproof
  • Available in a variety of locks, alloys and widths
  • Fabric meets UL214
  • Designed to meet NFPA 90A and 90B
  • Pre-assembled with sheet metal permanently secured to fabric

Documents

Specifications

ASTM Specifications: ASTM A653-94-G60

Gauge: 24

Length: 100 ft

Material: [Galvanized Steel, Plastic]

Material Type: Vinyl

Width: 3 in