500 ft. #20 7/7 Wire Rope SPL

Part #DWR20500  |  Item #2464511  |  Manufacturer Part #WR20500

Call for Pricing EACH

Length:

500 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For use in the hanging of ductwork and other mechanical systems
  • Extremely strong
  • Dramatically reduces installation time verses threaded rod
  • Available in a variety of sizes
  • Can be used to hang a variety of mechanical systems
  • Device and wire sold separately
  • Eliminates the need to stock pre-cut wire
  • Easily adjust hanging height by hand
  • Five to 1 safety factor
  • Items can be hung up to 60° from vertical

Specifications

Length: 500 ft