Ductmate

5/8 in. Cleater Tool

Part #DCLEATER2  |  Manufacturer Part #CLEATER 2

Fitting Sizes:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CE Approved: No

ETL Listed: No

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

NSF Certified: No