Ductmate

6 x 6 in. Cammed Press-On Access Door

Part #DFDPC6GA  |  Manufacturer Part #FDPC6GA

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low pressure applications
  • Rectangular ductwork
  • Double sided Neoprene gasket for fast installation
  • Gaskets are UL 94HF1 listed
  • Service temperature of -20°F to 200°F
  • Insulated with high density Fiberglass insulation

Specifications

Length: 6 in

Material: Galvanized Steel

Width: 6 in