Ductmate

8 in. Galvanized Steel Round Access Door

Part #DDRI12812GA  |  Manufacturer Part #DRI12812GA

Height:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 12 in

Duct Size: 12 in

Gauge: 22

Height: 8 in

Length: 12 in

Material: Galvanized Steel

Width: 12 in