8 x 4 in. Round Access Door for 7 - 9 in. Insulated Galvanized
8 x 4 in. Round Access Door for 7 - 9 in. Insulated Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Virtually no protrusion in the air stream
- No frame required
- Designed for high pressure application
- Self adhesive template is provided eliminating the need to measure
- Tested up to 20" positive pressure and 10" negative pressure
- Edge pro edge guards are available upon request
- Virtually leak free
- Advanced pressure vessel design
- No tools are required to open or close
Specifications
- Coating:
- Galvanized
- Length:
- 8 in
- Material:
- Steel
- Width:
- 4 in