0 items

Ductmate 26 ga Galvanized Adjustable 90 Degree Elbow

DAE90GA26

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings are available with blue or yellow union label
  • Elbows are available with both ends crimped as an option
  • Elbows come standard with one end crimped

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Clean Bagged
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Galvanized Steel
Size
6 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday