Air Brace™ 36 in. Mounting Bracket Air Conditioner Unit

Part #DAIRBRACE36GA  |  Item #7035454  |  Manufacturer Part #AIRBRACE36GA

Call for Pricing EACH

Length:

36 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: Air Brace™

Height: 30 in

Length: 36 in

Material: Galvanized Steel

Product Type: Wall Bracket

Type: DAIRBRACE36GA

Width: 30 in