Air Brace™ 36 in. Mounting Bracket Air Conditioner Unit

Part #DAIRBRACEGA  |  Manufacturer Part #AIRBRACE36GA

Starting at
Call for Pricing

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Air Brace™

Height: 30 in

Length: 36 in

Material: Galvanized Steel

Product Type: Wall Bracket