0 items

Ductmate Cammed Press-On Access Door

DFDPCGA

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double sided Neoprene gasket for fast installation
  • Gaskets are UL 94HF1 listed
  • Insulated with high density Fiberglass insulation
  • Low pressure applications
  • Rectangular ductwork
  • Service temperature of -20°F to 200°F

SPECIFICATIONS

Length
12 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday