Ductmate Galvanized Steel Insert

DEZ

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Metallic
End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel, Galvanized Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday