Ductmate Side Takeoff (Less Damper)

DYHTGA26

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
A924 and A90, ASTM A653 CS Type B
Diameter
5 in
Duct Shape
Rectangular
Gauge
26
Height
10-1/2 in
Length
9 in
Material
Galvanized Steel
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday