0 items

Sided Takeoff with Damper

DHTGA26D

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All dampers are available with an optional 1 1/2" or 2" stand-off
  • All dampers come standard with Ductmate's Patented Low Leakage Hardware
  • All fittings available with blue or yellow union label
  • Come standard with crimped ends (plain ends are available)

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Gauge
26
Material
Galvanized Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday