Dundas Jafine

6 in. Fixed Louvered Intake Hood in White

Part #DIH6WXZ  |  Manufacturer Part #IH6WXZ

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hood pipe diameter: 6"

Documents

Specifications

Color Finish: White

Diameter: 6 in