Chest Waders Lightweight PVC Steel Toe Black Size 12

You last purchased this on
 
Dunlop

Chest Waders Lightweight PVC Steel Toe Black Size 12

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dunlop

Chest Waders Lightweight PVC Steel Toe Black Size 12

  • Fast #
  • Part #O8606712
  • Item #5108426
  • Manufacturer Part #86067-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior waterproof protection that resists oil and gas, grease, and saltwater in every condition
  • Resists oil, grease, gasoline, saltwater and even ozone
  • Chest high durable heavy PVC upper with non absorbent lining provides excellent flexibility and comfort
  • Built-in belt loops with adjustable belt
  • Adjustable polyester nylon strap
  • Reinforced suspender buttons and Top drawstring closure for snug fit
  • Injection-molded, seamless construction
  • Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
  • Steel toe for added safety
  • Non-absorbent lining
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F2413-11
Color Finish Name:
Black
Height:
56 in
Material:
Plastic
Material Type:
PVC, Polyester, Nylon
Package Quantity:
1 Pair
Shoe Size:
12
Weight:
12 lb